Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

FCF 2 1/2

FCF 2 1/2

FCF 2 1/2 CAM FOLLOWER BEARING ; 2-1/2" ROLLER DIA 1-11/16" ROLLER WIDTH

Cam Follower Bearing; 2-1/2" Roller Diameter; 1-11/16" Roller Width; Flat With Flange Roller Surface; Stud Type; 1" Stud Diameter; 1-1/4 Thread; Standard Stud; Sealed; Ball Bearing - Double Row; Not Relubricatable; Hex Socket

Part #

2244600000

BDI #

344154

PRICE
$ 122.30 / each

QTY

INVENTORY:
6
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
1.193
UNSPSC
31171530
EAN
0726166038687
Roller Surface Profile
Flat With Flange
Profile
Stud Type
Thread Size
1-1/4
Stud Profile
Standard Stud
Enclosure
Sealed
Rolling Element
Ball Bearing - Double Row
Relubricatable
No
Hex Socket
Yes
Inch - Metric
Inch
Other Features
End Plug | Black Oxide Coating | Rubber Lip Seals
Category - BDI
Cam Followers Stud Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.regalbeloit.com
Manufacturer Item Number
FCF 2-1/2
Manufacturer Internal Number
2244600000
Weight / LBS
2.63
Long Description
Cam Follower Bearing; 2-1/2" Roller Diameter; 1-11/16" Roller Width; Flat With Flange Roller Surface; Stud Type; 1" Stud Diameter; 1-1/4 Thread; Standard Stud; Sealed; Ball Bearing - Double Row; Not Relubricatable; Hex Socket
Stud Diameter
1 Inch | 25.4 Millimeter
Roller Diameter
2.5 Inch | 63.5 Millimeter
Roller Width
1.688 Inch | 42.875 Millimeter