Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

FTRY-9.00

FTRY-9.00

FTRY-9.00 TRACK ROLLER ; FLANGED YOKE TYPE

Cam Follower Bearing; 3.755" Bore; 9" Roller Diameter; 4-3/4" Roller Width; Flat With Flange Roller; Yoke Type; Metal Shielded; Taper Roller Bearing - Double Row; Not Relubricatable

Part #

FTRY-9.00

BDI #

22971124

PRICE
$ 3,436.62 / each

QTY

Brand
Manufacturer Name
PROCAL INNOVATIONS LLC WWW.PCIMFG.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
29.393
UNSPSC
31171530
EAN
0841946104014
Roller Surface Profile
Flat With Flange
Profile
Yoke Type
Enclosure
Metal Shielded
Rolling Element
Taper Roller Bearing - Double Row
Relubricatable
No
Inch - Metric
Inch
Other Features
Rubber Dual Lip Enclosure | Carbon Steel Material | Carbon Steel Roller Material
Category - BDI
Cam Followers Yoke Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.pcimfg.com
Manufacturer Item Number
FTRY-9.00
Weight / LBS
54.5
Long Description
Cam Follower Bearing; 3.755" Bore; 9" Roller Diameter; 4-3/4" Roller Width; Flat With Flange Roller; Yoke Type; Metal Shielded; Taper Roller Bearing - Double Row; Not Relubricatable
Roller Diameter
9 Inch | 228.6 Millimeter
Bore
3.755 Inch | 95.377 Millimeter
Roller Width
4.75 Inch | 120.65 Millimeter