Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

GR 40 SRS

GR 40 SRS

GR 40 SRS NEEDLE ROLLER BEARING ; NON-RETURNABLE

Needle Bearing Roller Assembly with Outer Ring; 2-1/2" Bore; 3-1/4" Outside Diameter; 1-3/4" Width; Needle Roller Bearing; 2 Seals; No Self Aligning; No Retainer; Double Row; Outer Ring - Both Sides Separable; No Closed End; Relubricatable

Part #

5004020000

BDI #

345474

PRICE
$ 285.38 / each
$ 347.18 / each

QTY

INVENTORY:
1
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.595
UNSPSC
31171512
EAN
0726166062705
Rolling Element
Needle Roller Bearing
Component
Roller Assembly with Outer Ring - No Inner Ring
Enclosure
2 Seals
Self Aligning
No
Retainer
No
Number of Rows of Rollers
Double Row
Separable
Outer Ring - Both Sides
Closed End
No
Inch - Metric
Inch
Relubricatable
Yes
Thrust Bearing
No
Other Features
Plain Outer Ring | Full Complement | Heavy Duty | Oil Hole
Category - BDI
Needle Non Thrust Roller Bearings
Product Group - BDI
B04144
Harmonized Tariff Code
8482.99.65.30
Noun
Roller Assembly with Outer Ring
Keyword String
Bearing Needle
Manufacturer URL
https://www.regalbeloit.com
Manufacturer Item Number
GR-40-SRS
Manufacturer Internal Number
5004020000
Weight / LBS
1.31
Long Description
Needle Bearing Roller Assembly with Outer Ring; 2-1/2" Bore; 3-1/4" Outside Diameter; 1-3/4" Width; Needle Roller Bearing; 2 Seals; No Self Aligning; No Retainer; Double Row; Outer Ring - Both Sides Separable; No Closed End; Relubricatable
Outside Diameter
3.25 Inch | 82.55 Millimeter
Bore
2.5 Inch | 63.5 Millimeter
Width
1.75 Inch | 44.45 Millimeter