Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

H 224 LW

H 224 LW

H 224 LW CAM FOLLOWER BEARING ; NEEDLE ROLLER 7" SOCKET HEAD/SEALED

Cam Follower Bearing; 7" Roller Diameter; 3-3/4" Roller Width; Flat Roller Surface; Stud Type; 3-1/2" Stud Diameter; 3-1/2-4 Thread; Heavy Stud; Sealed; Needle Bearing; Relubricatable; Hex Socket

Part #

H224LW

BDI #

794970

PRICE
$ 6,343.80 / each
$ 12,252.62 / each

QTY

Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
26.877
EAN
0637400020637
Roller Surface Profile
Flat
Profile
Stud Type
Thread Size
3-1/2-4
Stud Profile
Heavy Stud
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
Yes
Hex Socket
Yes
Inch - Metric
Inch
Category - BDI
Cam Followers Stud Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.rbcbearings.com
Manufacturer Item Number
H224LW
Weight / LBS
59.2
Long Description
Cam Follower Bearing; 7" Roller Diameter; 3-3/4" Roller Width; Flat Roller Surface; Stud Type; 3-1/2" Stud Diameter; 3-1/2-4 Thread; Heavy Stud; Sealed; Needle Bearing; Relubricatable; Hex Socket
Stud Diameter
3.5 Inch | 88.9 Millimeter
Roller Diameter
7 Inch | 177.8 Millimeter
Roller Width
3.75 Inch | 95.25 Millimeter