Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

HCF-7.00-SH

HCF-7.00-SH

HCF-7.00-SH CAM FOLLOWER ; HEAVY TYPE SEALED HEX SOCKET

Cam Follower Bearing; 7" Roller Diameter; 3-3/4" Roller Width; Flat Roller Surface; Stud Type; 3-1/2" Stud Diameter; 3-1/2-4 Thread; Heavy Stud; Sealed; Needle Bearing; Relubricatable; Hex Socket

Part #

HCF-7.00-SH

BDI #

22971210

PRICE
$ 3,492.21 / each

QTY

Brand
Manufacturer Name
PROCAL INNOVATIONS LLC WWW.PCIMFG.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
29.506
UNSPSC
31171530
EAN
0841946104472
Roller Surface Profile
Flat
Profile
Stud Type
Thread Size
3-1/2-4
Stud Profile
Heavy Stud
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
Yes
Hex Socket
Yes
Inch - Metric
Inch
Other Features
Rubber Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material
Category - BDI
Cam Followers Stud Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.pcimfg.com
Manufacturer Item Number
HCF-7.00-SH
Weight / LBS
65.05
Long Description
Cam Follower Bearing; 7" Roller Diameter; 3-3/4" Roller Width; Flat Roller Surface; Stud Type; 3-1/2" Stud Diameter; 3-1/2-4 Thread; Heavy Stud; Sealed; Needle Bearing; Relubricatable; Hex Socket
Roller Width
3.75 Inch | 95.25 Millimeter
Roller Diameter
7 Inch | 177.8 Millimeter
Stud Diameter
3.5 Inch | 88.9 Millimeter