Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

HCF210-32

HCF210-32

HCF210-32 FLANGE BLOCK BALL BEARING ; 4-BOLT ECENTRIC COLLAR

Flange Block Bearing; 2" Bore; 6.2" Bolt Circle Diameter; 4-3/8" Bolt Spacing; 1 Piece Solid; 4 Bolt Square; Eccentric Collar Mount; Cast Iron; Ball Bearing; 2-15/32" Length Thru Bore; Relubricatable; Single Lip Contact Seal

Part #

HCF210-32

BDI #

21488791

PRICE
$ 77.57 / each

QTY

INVENTORY:
168
Brand
Manufacturer Name
EBC
Minimum Buy Quantity
N/A
Weight / Kilogram
2.72
UNSPSC
31171501
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
Weight / LBS
7.05
Product Detail
Flange Block Bearing
Product Specification
2" Bore; 6.2" Bolt Circle Diameter; 4-3/8" Bolt Spacing; 1 Piece Solid; 4 Bolt Square; Eccentric Collar Mount; Cast Iron; Ball Bearing; 2-15/32" Length Thru Bore; Relubricatable; Single Lip Contact Seal
Long Description
Flange Block Bearing; 2" Bore; 6.2" Bolt Circle Diameter; 4-3/8" Bolt Spacing; 1 Piece Solid; 4 Bolt Square; Eccentric Collar Mount; Cast Iron; Ball Bearing; 2-15/32" Length Thru Bore; Relubricatable; Single Lip Contact Seal