Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

IR-1812

IR-1812

IR-1812 NRB INNER RING ; 1-1/8" BORE 1-3/8" OD 49/64" WID

Needle Bearing Inner Ring; 1-1/8" Bore; 1-3/8" Outside Diameter; 0.765" Width; No Self Aligning; No Separable; No Relubricatable

Part #

IR-1812

BDI #

1087146

PRICE
$ 29.12 / each

QTY

INVENTORY:
7
Brand
Manufacturer Name
JTEKT
Minimum Buy Quantity
N/A
Weight / Kilogram
0.048
UNSPSC
31171512
EAN
0605790216749
Rolling Element
Not Applicable
Component
Inner Ring Only
Enclosure
Not Applicable
Self Aligning
No
Retainer
Not Applicable
Number of Rows of Rollers
Not Applicable
Separable
No
Closed End
Not Applicable
Inch - Metric
Inch
Relubricatable
No
Thrust Bearing
No
Other Features
Plain Inner Ring | Drawn Cup Bearing
Category - BDI
Needle Non Thrust Roller Bearings
Product Group - BDI
B04144
Harmonized Tariff Code
8482.99.25.40
Noun
Inner Ring
Keyword String
Bearing Needle
Manufacturer URL
https://koyo.jtekt.co.jp
Manufacturer Item Number
IR-1812
Weight / LBS
0.1
Long Description
Needle Bearing Inner Ring; 1-1/8" Bore; 1-3/8" Outside Diameter; 0.765" Width; No Self Aligning; No Separable; No Relubricatable
Outside Diameter
1.375 Inch | 34.925 Millimeter
Width
0.765 Inch | 19.431 Millimeter
Bore
1.125 Inch | 28.575 Millimeter