Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

JH415647

JH415647

JH415647 NEEDLE ROLLER BEARING

Bearing Cone; JH415647 Basic Number; Standard Precision; 75MM Bore; 51MM Width; Single row of Roller

Part #

JH415647

BDI #

20865646

PRICE
$ 209.22 / each

QTY

INVENTORY:
4
Brand
Manufacturer Name
JTEKT
Minimum Buy Quantity
N/A
Weight / Kilogram
2.64
UNSPSC
31171527
EAN
0605790130434
Precision Class
Standard
Component
Cone
Basic Number
JH415647
Number of Tapered Rows
Single row
Inch - Metric
Metric
Other Features
Heavy Duty
Category - BDI
Tapered Roller Bearings
Product Group - BDI
B04334
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://koyo.jtekt.co.jp
Long Description
Bearing Cone; JH415647 Basic Number; Standard Precision; 75MM Bore; 51MM Width; Single row of Roller
Width
2.008 Inch | 51 Millimeter
Bore
2.953 Inch | 75 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter