Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

KLRU12X35X12-2Z-HLW

KLRU12X35X12-2Z-HLW

KLRU12X35X12-2Z-HLW TRACK ROLLER BEARING ; NON-RETURNABLE

Cam Follower Bearing; 12MM Bore; 34.8MM Roller Diameter; 12MM Roller Width; Crowned Roller; Yoke Type; Metal Shielded; Ball Bearing; Not Relubricatable

Part #

KLRU12X35X12-2Z

BDI #

1174811

PRICE
$ 679.70 / pack
$ 721.30 / pack

QTY

Brand
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.025
UNSPSC
31171530
EAN
4047643221177
Roller Surface Profile
Crowned
Profile
Yoke Type
Enclosure
Metal Shielded
Rolling Element
Ball Bearing
Relubricatable
No
Inch - Metric
Metric
Other Features
Plastic Roller Tread
Category - BDI
Cam Followers Yoke Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
KLRU1235122ZPO
Weight / LBS
0.066
Long Description
Cam Follower Bearing; 12MM Bore; 34.8MM Roller Diameter; 12MM Roller Width; Crowned Roller; Yoke Type; Metal Shielded; Ball Bearing; Not Relubricatable
Bore
0.472 Inch | 12 Millimeter
Roller Diameter
1.37 Inch | 34.8 Millimeter
Roller Width
0.472 Inch | 12 Millimeter