Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

KW-7

KW-7

KW-7 FEMALE ROD END BEARING ; 0.438" BORE FML STUD 7/16-20 UNF THREAD

Rod End Bearing; 7/16" Bore; 0.437" Housing Width; Female; 7/16-20 UNF; Right Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Steel Liner; 0.562" Ball Width; Not Relubricatable; Open Enclosure

Part #

KW-7

BDI #

124499

PRICE
$ 40.18 / each

QTY

INVENTORY:
2
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
0.09
UNSPSC
31171508
EAN
0190029032448
Stud Profile
Female
Mounting Thread
7/16-20 UNF
Thread Direction
Right Hand
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Steel
Relubricatable
No
Enclosure
Open
Other Features
3 Piece | General Purpose | Precision | Wear Resistance | Chrome Plated Ball
Inch - Metric
Inch
Category - BDI
Plain Bearing Spherical Rod Ends
Product Group - BDI
B04286
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://www.aurorabearing.com
Manufacturer Item Number
KW-7
Weight / LBS
0.2
Long Description
Rod End Bearing; 7/16" Bore; 0.437" Housing Width; Female; 7/16-20 UNF; Right Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Steel Liner; 0.562" Ball Width; Not Relubricatable; Open Enclosure
Ball Width
0.562 Inch | 14.275 Millimeter
Bore
0.438 Inch | 11.125 Millimeter
Housing Width
0.437 Inch | 11.1 Millimeter