Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

LR5204-2HRS-TVH-XL

LR5202-2HRS-TVH-XL

LR5202-2HRS-TVH-XL X-LIFE CMFLR BRG ; 15MM X 40MM X 15.9MM DOUBLE ROW DBL SEAL

Cam Follower Bearing; 15MM Bore; 40MM Roller Diameter; 15.9MM Roller Width; Crowned Roller; Yoke Type; Sealed; Ball Bearing - Double Row; Relubricatable

Part #

LR5202-2HRS-TVH-XL

BDI #

1411856

PRICE
$ 137.62 / each
$ 146.04 / each

QTY

INVENTORY:
21
Brand
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.11
UNSPSC
31171530
EAN
4054369004120
Roller Surface Profile
Crowned
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Ball Bearing - Double Row
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Lip Seal
Category - BDI
Cam Followers Yoke Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
LR5202NPPU
Weight / LBS
0.243
Long Description
Cam Follower Bearing; 15MM Bore; 40MM Roller Diameter; 15.9MM Roller Width; Crowned Roller; Yoke Type; Sealed; Ball Bearing - Double Row; Relubricatable
Roller Diameter
1.575 Inch | 40 Millimeter
Roller Width
0.626 Inch | 15.9 Millimeter
Bore
0.591 Inch | 15 Millimeter