Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

LR6000-2RSR

LR6000-2RSR

LR6000-2RSR

Cam Follower Bearing; 10MM Bore; 28MM Roller Diameter; 8MM Roller Width; Crowned Roller; Yoke Type; Sealed; Ball Bearing; Not Relubricatable

Part #

058468404

BDI #

1175353

QTY

Brand
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.02
UNSPSC
31171530
EAN
4012802829860
Roller Surface Profile
Crowned
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Ball Bearing
Relubricatable
No
Inch - Metric
Metric
Other Features
Light Duty | Lip Seal
Category - BDI
Cam Followers Yoke Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
LR6000NPPU
Weight / LBS
0.044
Long Description
Cam Follower Bearing; 10MM Bore; 28MM Roller Diameter; 8MM Roller Width; Crowned Roller; Yoke Type; Sealed; Ball Bearing; Not Relubricatable
Bore
0.394 Inch | 10 Millimeter
Roller Width
0.315 Inch | 8 Millimeter
Roller Diameter
1.102 Inch | 28 Millimeter