Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

MCF 16 SB

MCF 16 SB

MCF 16 SB CAM FOLLOWER BEARING ; 16MM ROLLER DIA 11MM ROLLER WIDTH

Cam Follower Bearing; 16MM Roller Diameter; 11MM Roller Width; Crowned Roller Surface; Stud Type; 6MM Stud Diameter; M6X1 Thread; Standard Stud; Sealed; Needle Bearing; Relubricatable; Hex Socket

Part #

1616015001

BDI #

344710

PRICE
$ 123.47 / each
$ 127.53 / each

QTY

INVENTORY:
7
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.018
UNSPSC
31171530
EAN
0726166014353
Roller Surface Profile
Crowned
Profile
Stud Type
Thread Size
M6 X 1
Stud Profile
Standard Stud
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
Yes
Hex Socket
Yes
Inch - Metric
Metric
Other Features
Full Complement | Lubri-Disc Seals
Category - BDI
Cam Followers Stud Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.regalbeloit.com
Manufacturer Item Number
MCF 16 SB
Manufacturer Internal Number
1616015001
Weight / LBS
0.04
Long Description
Cam Follower Bearing; 16MM Roller Diameter; 11MM Roller Width; Crowned Roller Surface; Stud Type; 6MM Stud Diameter; M6X1 Thread; Standard Stud; Sealed; Needle Bearing; Relubricatable; Hex Socket
Roller Width
0.433 Inch | 11 Millimeter
Stud Diameter
0.236 Inch | 6 Millimeter
Roller Diameter
0.63 Inch | 16 Millimeter