Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

KRV 30 PP

MCF 32 B

MCF 32 B CAM FOLLOWER BEARING ; NON-RETURNABLE

Cam Follower Bearing; 32MM Roller Diameter; 14MM Roller Width; Crowned Roller Surface; Stud Type; 12MM Stud Diameter; M12X1.5 Thread; Standard Stud; Open; Needle Bearing; Relubricatable; Hex Socket

Part #

1632013000

BDI #

344761

PRICE
$ 204.51 / each
$ 211.24 / each

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.1
UNSPSC
31171530
EAN
0726166019389
Roller Surface Profile
Crowned
Profile
Stud Type
Thread Size
M12 X 1.5
Stud Profile
Standard Stud
Enclosure
Open
Rolling Element
Needle Bearing
Relubricatable
Yes
Hex Socket
Yes
Inch - Metric
Metric
Other Features
Full Complement
Category - BDI
Cam Followers Stud Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.regalbeloit.com
Manufacturer Item Number
MCF 32 B
Manufacturer Internal Number
1632013000
Weight / LBS
0.22
Long Description
Cam Follower Bearing; 32MM Roller Diameter; 14MM Roller Width; Crowned Roller Surface; Stud Type; 12MM Stud Diameter; M12X1.5 Thread; Standard Stud; Open; Needle Bearing; Relubricatable; Hex Socket
Roller Diameter
1.26 Inch | 32 Millimeter
Roller Width
0.551 Inch | 14 Millimeter
Stud Diameter
0.472 Inch | 12 Millimeter