Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

MCFD 85

MCFD 85

MCFD 85 CAM FOLLOWER BEARING ; NON-RETURNABLE

Cam Follower Bearing; 85MM Roller Diameter; 35MM Roller Width; Crowned Roller Surface; Stud Type; 30MM Stud Diameter; M30X1.5 Thread; Standard Stud; Metal Shielded; Cylindrical Roller Bearing - Double Row; Relubricatable; No Hex Socket

Part #

1685330000

BDI #

345262

PRICE
$ 1,360.44 / each
$ 2,141.82 / each

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
1.716
UNSPSC
31171530
EAN
0726166028602
Roller Surface Profile
Crowned
Profile
Stud Type
Thread Size
M30 X 1.5
Stud Profile
Standard Stud
Enclosure
Metal Shielded
Rolling Element
Cylindrical Roller Bearing - Double Row
Relubricatable
Yes
Hex Socket
No
Inch - Metric
Metric
Other Features
Full Complement | Heavy Duty | Screwdriver Slot
Category - BDI
Cam Followers Stud Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.regalbeloit.com
Manufacturer Item Number
MCFD 85
Manufacturer Internal Number
1685330000
Weight / LBS
3.78
Long Description
Cam Follower Bearing; 85MM Roller Diameter; 35MM Roller Width; Crowned Roller Surface; Stud Type; 30MM Stud Diameter; M30X1.5 Thread; Standard Stud; Metal Shielded; Cylindrical Roller Bearing - Double Row; Relubricatable; No Hex Socket
Roller Diameter
3.346 Inch | 85 Millimeter
Stud Diameter
1.181 Inch | 30 Millimeter
Roller Width
1.378 Inch | 35 Millimeter