Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

KR 47 PPXA OBSOLETE DO NOT USE 02/22

MCFR 13 BX

MCFR 13 BX CAM FOLLOWER BEARING ; NON-RETURNABLE

Cam Follower Bearing; 13MM Roller Diameter; 9MM Roller Width; Flat Roller Surface; Stud Type; 5MM Stud Diameter; M5X0.8 Thread; Standard Stud; Open; Needle Bearing; Relubricatable; Hex Socket

Part #

1613153100

BDI #

344912

PRICE
$ 110.84 / each
$ 114.48 / each

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.01
UNSPSC
31171530
EAN
0726166014032
Roller Surface Profile
Flat
Profile
Stud Type
Thread Size
M5 X 0.8
Stud Profile
Standard Stud
Enclosure
Open
Rolling Element
Needle Bearing
Relubricatable
Yes
Hex Socket
Yes
Inch - Metric
Metric
Other Features
Caged
Category - BDI
Cam Followers Stud Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.regalbeloit.com
Manufacturer Item Number
MCFR 13 BX
Manufacturer Internal Number
1613153100
Weight / LBS
0.023
Long Description
Cam Follower Bearing; 13MM Roller Diameter; 9MM Roller Width; Flat Roller Surface; Stud Type; 5MM Stud Diameter; M5X0.8 Thread; Standard Stud; Open; Needle Bearing; Relubricatable; Hex Socket
Stud Diameter
0.197 Inch | 5 Millimeter
Roller Diameter
0.512 Inch | 13 Millimeter
Roller Width
0.354 Inch | 9 Millimeter