Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

MCFR 13 X

MCFR 13 X

MCFR 13 X CAM FOLLOWER BEARING ; NON-RETURNABLE

Cam Follower Bearing; 13MM Roller Diameter; 9MM Roller Width; Flat Roller Surface; Stud Type; 5MM Stud Diameter; M5X0.8 Thread; Standard Stud; Open; Needle Bearing; Relubricatable; No Hex Socket

Part #

1613150100

BDI #

344917

PRICE
$ 126.56 / each
$ 130.72 / each

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.009
UNSPSC
31171530
EAN
0726166013998
Roller Surface Profile
Flat
Profile
Stud Type
Thread Size
M5 X 0.8
Stud Profile
Standard Stud
Enclosure
Open
Rolling Element
Needle Bearing
Relubricatable
Yes
Hex Socket
No
Inch - Metric
Metric
Other Features
Caged | Screwdriver Slot
Category - BDI
Cam Followers Stud Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.regalbeloit.com
Manufacturer Item Number
MCFR 13 X
Manufacturer Internal Number
1613150100
Weight / LBS
0.02
Long Description
Cam Follower Bearing; 13MM Roller Diameter; 9MM Roller Width; Flat Roller Surface; Stud Type; 5MM Stud Diameter; M5X0.8 Thread; Standard Stud; Open; Needle Bearing; Relubricatable; No Hex Socket
Stud Diameter
0.197 Inch | 5 Millimeter
Roller Width
0.354 Inch | 9 Millimeter
Roller Diameter
0.512 Inch | 13 Millimeter