Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

MCVTRE-40

MCVTRE-40

MCVTRE-40 V-GRVD TRACK ROLLER ASSY ; 40MM DIA STD ECC W/R-CUBED TECHNOLOGY

Cam Follower Bearing; 60MM Roller Diameter; 31.4MM Roller Width; V Groove Roller Surface; Stud Type; 14MM Stud Diameter; M14X2 Thread; Standard Stud With Eccentric Bushing; Sealed; Ball Bearing - Double Row; Not Relubricatable; Hex Socket

Part #

MCVTRE-40

BDI #

24860240

PRICE
$ 217.11 / each

QTY

Brand
Manufacturer Name
PROCAL INNOVATIONS LLC WWW.PCIMFG.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.558
UNSPSC
31171530
EAN
0841946146397
Roller Surface Profile
V Groove
Profile
Stud Type
Thread Size
M14 X 2
Stud Profile
Standard Stud With Eccentric Bushing
Enclosure
Sealed
Rolling Element
Ball Bearing - Double Row
Relubricatable
No
Hex Socket
Yes
Inch - Metric
Metric
Other Features
Rubber Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material
Category - BDI
Cam Followers Stud Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.pcimfg.com
Weight / LBS
1.166
Long Description
Cam Follower Bearing; 60MM Roller Diameter; 31.4MM Roller Width; V Groove Roller Surface; Stud Type; 14MM Stud Diameter; M14X2 Thread; Standard Stud With Eccentric Bushing; Sealed; Ball Bearing - Double Row; Not Relubricatable; Hex Socket
Stud Diameter
0.551 Inch | 14 Millimeter
Roller Width
1.236 Inch | 31.4 Millimeter
Roller Diameter
2.362 Inch | 60 Millimeter