Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

CRY22V

MCYR 45 SX

MCYR 45 SX CAM FOLLOWER BEARING ; NON-RETURNABLE

Cam Follower Bearing; 45MM Bore; 85MM Roller Diameter; 30MM Roller Width; Flat Roller; Yoke Type; Sealed; Needle Bearing; Relubricatable

Part #

3645011101

BDI #

345173

PRICE
$ 676.87 / each
$ 723.87 / each

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.96
UNSPSC
31171530
EAN
0726166055448
Roller Surface Profile
Flat
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Full Complement | Black Oxide Coating | Lubri-Disc Seal
Category - BDI
Cam Followers Yoke Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.regalbeloit.com
Manufacturer Item Number
MCYR 45 SX
Manufacturer Internal Number
3645011101
Weight / LBS
1.99
Long Description
Cam Follower Bearing; 45MM Bore; 85MM Roller Diameter; 30MM Roller Width; Flat Roller; Yoke Type; Sealed; Needle Bearing; Relubricatable
Roller Width
1.181 Inch | 30 Millimeter
Bore
1.772 Inch | 45 Millimeter
Roller Diameter
3.346 Inch | 85 Millimeter