Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

MCYRD 50 110 X

MCYRD 50 110 X

MCYRD 50 110 X CAM FOLLOWER BEARING ; NON-RETURNABLE

Cam Follower Bearing; 50MM Bore; 110MM Roller Diameter; 30MM Roller Width; Flat Roller; Yoke Type; Metal Shielded; Cylindrical Roller Bearing - Double Row; Not Relubricatable

Part #

3650070201

BDI #

345301

PRICE
$ 554.18 / each
$ 612.34 / each

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.949
UNSPSC
31171530
EAN
0726166124205
Roller Surface Profile
Flat
Profile
Yoke Type
Enclosure
Metal Shielded
Rolling Element
Cylindrical Roller Bearing - Double Row
Relubricatable
No
Inch - Metric
Metric
Other Features
Full Complement | Heavy Duty | Black Oxide Coating
Category - BDI
Cam Followers Yoke Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.regalbeloit.com
Manufacturer Item Number
MCYRD 50 110 X
Manufacturer Internal Number
3650070201
Weight / LBS
3.66
Long Description
Cam Follower Bearing; 50MM Bore; 110MM Roller Diameter; 30MM Roller Width; Flat Roller; Yoke Type; Metal Shielded; Cylindrical Roller Bearing - Double Row; Not Relubricatable
Roller Width
1.181 Inch | 30 Millimeter
Roller Diameter
4.331 Inch | 110 Millimeter
Bore
1.969 Inch | 50 Millimeter