Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

MFCR-125

MFCR-125

MFCR-125 TRACK ROLLER BEARING ; FLANGED STUD TYPE

Cam Follower Bearing; 125MM Roller Diameter; 76MM Roller Width; Flat With Flange Roller Surface; Stud Type; 48MM Stud Diameter; M48X5 Thread; Standard Stud; Sealed; Taper Roller Bearing - Double Row; Relubricatable; Hex Socket

Part #

MFCR-125

BDI #

841328

PRICE
$ 599.71 / each

QTY

Manufacturer Name
SMITH BEARING
Minimum Buy Quantity
N/A
Weight / Kilogram
8.86
EAN
0651041209763
Roller Surface Profile
Flat With Flange
Profile
Stud Type
Thread Size
M48 X 5
Stud Profile
Standard Stud
Enclosure
Sealed
Rolling Element
Taper Roller Bearing - Double Row
Relubricatable
Yes
Hex Socket
Yes
Inch - Metric
Metric
Other Features
Contamination Resistant
Category - BDI
Cam Followers Stud Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.smithbearing.com
Manufacturer Item Number
MFCR 125
Long Description
Cam Follower Bearing; 125MM Roller Diameter; 76MM Roller Width; Flat With Flange Roller Surface; Stud Type; 48MM Stud Diameter; M48X5 Thread; Standard Stud; Sealed; Taper Roller Bearing - Double Row; Relubricatable; Hex Socket
Roller Width
2.992 Inch | 76 Millimeter
Stud Diameter
1.89 Inch | 48 Millimeter
Roller Diameter
4.921 Inch | 125 Millimeter