Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

MFCR-80

MFCR-200

MFCR-200 TRACK ROLLER BEARING ; FLANGED STUD TYPE

Cam Follower Bearing; 200MM Roller Diameter; 76MM Roller Width; Flat With Flange Roller Surface; Stud Type; 64MM Stud Diameter; M64X6 Thread; Standard Stud; Sealed; Taper Roller Bearing - Double Row; Relubricatable; Hex Socket

Part #

MFCR-200

BDI #

841330

PRICE
$ 1,057.09 / each

QTY

Manufacturer Name
SMITH BEARING
Minimum Buy Quantity
N/A
Weight / Kilogram
20.37
EAN
0651041211674
Roller Surface Profile
Flat With Flange
Profile
Stud Type
Thread Size
M64 X 6
Stud Profile
Standard Stud
Enclosure
Sealed
Rolling Element
Taper Roller Bearing - Double Row
Relubricatable
Yes
Hex Socket
Yes
Inch - Metric
Metric
Other Features
Contamination Resistant
Category - BDI
Cam Followers Stud Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.smithbearing.com
Manufacturer Item Number
MFCR 200
Long Description
Cam Follower Bearing; 200MM Roller Diameter; 76MM Roller Width; Flat With Flange Roller Surface; Stud Type; 64MM Stud Diameter; M64X6 Thread; Standard Stud; Sealed; Taper Roller Bearing - Double Row; Relubricatable; Hex Socket
Roller Diameter
7.874 Inch | 200 Millimeter
Roller Width
2.992 Inch | 76 Millimeter
Stud Diameter
2.52 Inch | 64 Millimeter