Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

MFYR-125

MFYR-125

MFYR-125 TRACK ROLLER BEARING ; FLANGED YOKE TYPE

Cam Follower Bearing; 45MM Bore; 125MM Roller Diameter; 68MM Roller Width; Flat With Flange Roller; Yoke Type; Sealed; Taper Roller Bearing - Double Row; Relubricatable

Part #

MFYR-125

BDI #

841354

PRICE
$ 674.74 / each

QTY

Manufacturer Name
SMITH BEARING
Minimum Buy Quantity
N/A
Weight / Kilogram
5.72
EAN
0651041211889
Roller Surface Profile
Flat With Flange
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Taper Roller Bearing - Double Row
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Contamination Resistant
Category - BDI
Cam Followers Yoke Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.smithbearing.com
Manufacturer Item Number
MFYR 125
Long Description
Cam Follower Bearing; 45MM Bore; 125MM Roller Diameter; 68MM Roller Width; Flat With Flange Roller; Yoke Type; Sealed; Taper Roller Bearing - Double Row; Relubricatable
Roller Width
2.677 Inch | 68 Millimeter
Roller Diameter
4.921 Inch | 125 Millimeter
Bore
1.772 Inch | 45 Millimeter