Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

MFYR-50

MFYR-50

MFYR-50 TRACK ROLLER BEARING ; FLANGED YOKE TYPE

Cam Follower Bearing; 15MM Bore; 50MM Roller Diameter; 32MM Roller Width; Flat With Flange Roller; Yoke Type; Sealed; Ball Bearing - Double Row; Relubricatable

Part #

MFYR-50

BDI #

20525382

PRICE
$ 145.26 / each

QTY

Manufacturer Name
SMITH BEARING
Minimum Buy Quantity
N/A
Weight / Kilogram
0.64
UNSPSC
31171530
Roller Surface Profile
Flat With Flange
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Ball Bearing - Double Row
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Contamination Resistant
Category - BDI
Cam Followers Yoke Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.smithbearing.com
Weight / LBS
1.41096
Long Description
Cam Follower Bearing; 15MM Bore; 50MM Roller Diameter; 32MM Roller Width; Flat With Flange Roller; Yoke Type; Sealed; Ball Bearing - Double Row; Relubricatable
Bore
0.591 Inch | 15 Millimeter
Roller Diameter
1.969 Inch | 50 Millimeter
Roller Width
1.26 Inch | 32 Millimeter