Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

MHD300-12

MHD300-12

MHD300-12 TAKE UP FRAME ; POR HEAVY DUTY

Take Up Frame; MHD300 Frame Size; 12 Nominal Travel; Heavy-Duty; 7" Overall Height; 6.5" Base Width: 35.5" Bolt Center-to-Center Length

Part #

MHD300-12

BDI #

17800328

PRICE
$ 2,354.56 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
63.56
UNSPSC
31171533
EAN
0697950631103
Noun
Frame
Keyword String
Take Up
Manufacturer URL
https://www.martinsprocket.com
Product Detail
Take Up Frame
Product Specification
MHD300 Frame Size; 12 Nominal Travel; Heavy-Duty; 7" Overall Height; 6.5" Base Width: 35.5" Bolt Center-to-Center Length
Long Description
Take Up Frame; MHD300 Frame Size; 12 Nominal Travel; Heavy-Duty; 7" Overall Height; 6.5" Base Width: 35.5" Bolt Center-to-Center Length