Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

MHD500-36

MHD500-36

MHD500-36 TAKE UP FRAME ; POR HEAVY DUTY

Take Up Frame; MHD500 Frame Size; 36 Nominal Travel; Heavy-Duty; 7.75" Overall Height; 7" Base Width: 71" Bolt Center-to-Center Length

Part #

MHD500-36

BDI #

17800346

PRICE
$ 8,537.44 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
167.98
UNSPSC
31171533
EAN
0697950631387
Noun
Frame
Keyword String
Take Up
Manufacturer URL
https://www.martinsprocket.com
Product Detail
Take Up Frame
Product Specification
MHD500 Frame Size; 36 Nominal Travel; Heavy-Duty; 7.75" Overall Height; 7" Base Width: 71" Bolt Center-to-Center Length
Long Description
Take Up Frame; MHD500 Frame Size; 36 Nominal Travel; Heavy-Duty; 7.75" Overall Height; 7" Base Width: 71" Bolt Center-to-Center Length