Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

MPCR-150

MPCR-150

MPCR-150 TRACK ROLLER BEARING ; PLAIN STUD TYPE

Cam Follower Bearing; 150MM Roller Diameter; 76MM Roller Width; Flat Roller Surface; Stud Type; 64MM Stud Diameter; M64X6 Thread; Standard Stud; Sealed; Taper Roller Bearing - Double Row; Relubricatable; Hex Socket

Part #

MPCR-150

BDI #

17029948

PRICE
$ 826.33 / each

QTY

Manufacturer Name
SMITH BEARING
Minimum Buy Quantity
N/A
Weight / Kilogram
12.5
UNSPSC
31171530
EAN
0651041211544
Roller Surface Profile
Flat
Profile
Stud Type
Thread Size
M64 X 6
Stud Profile
Standard Stud
Enclosure
Sealed
Rolling Element
Taper Roller Bearing - Double Row
Relubricatable
Yes
Hex Socket
Yes
Inch - Metric
Metric
Other Features
Contamination Resistant
Category - BDI
Cam Followers Stud Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.smithbearing.com
Manufacturer Item Number
MPCR 150
Long Description
Cam Follower Bearing; 150MM Roller Diameter; 76MM Roller Width; Flat Roller Surface; Stud Type; 64MM Stud Diameter; M64X6 Thread; Standard Stud; Sealed; Taper Roller Bearing - Double Row; Relubricatable; Hex Socket
Roller Diameter
5.906 Inch | 150 Millimeter
Roller Width
2.992 Inch | 76 Millimeter
Stud Diameter
2.52 Inch | 64 Millimeter