Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

MPTR-125

MPTR-125

MPTR-125 TRACK ROLLER ; METRIC PLAIN STYLE 4.921

Cam Follower Bearing; 125MM Roller Diameter; 76MM Roller Width; Flat Roller Surface; Stud Type; 48MM Stud Diameter; M48X5 Thread; Standard Stud; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable; Hex Socket

Part #

MPTR-125

BDI #

22971990

PRICE
$ 711.26 / each

QTY

Brand
Manufacturer Name
PROCAL INNOVATIONS LLC WWW.PCIMFG.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
7.729
UNSPSC
31171530
EAN
0841946132772
Roller Surface Profile
Flat
Profile
Stud Type
Thread Size
M48 X 5
Stud Profile
Standard Stud
Enclosure
Sealed
Rolling Element
Taper Roller Bearing - Double Row
Relubricatable
No
Hex Socket
Yes
Inch - Metric
Metric
Other Features
Rubber Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material
Category - BDI
Cam Followers Stud Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.pcimfg.com
Weight / LBS
18.69518
Long Description
Cam Follower Bearing; 125MM Roller Diameter; 76MM Roller Width; Flat Roller Surface; Stud Type; 48MM Stud Diameter; M48X5 Thread; Standard Stud; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable; Hex Socket
Roller Width
2.992 Inch | 76 Millimeter
Stud Diameter
1.89 Inch | 48 Millimeter
Roller Diameter
4.921 Inch | 125 Millimeter