Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

PLRY-2-1/2

MPYR-150

MPYR-150 TRACK ROLLER BEARING ; PLAIN YOKE TYPE

Cam Follower Bearing; 55MM Bore; 150MM Roller Diameter; 70MM Roller Width; Flat Roller; Yoke Type; Sealed; Taper Roller Bearing - Double Row; Relubricatable

Part #

MPYR-150

BDI #

841338

PRICE
$ 818.06 / each

QTY

Manufacturer Name
SMITH BEARING
Minimum Buy Quantity
N/A
Weight / Kilogram
8.65
EAN
0651041211797
Roller Surface Profile
Flat
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Taper Roller Bearing - Double Row
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Contamination Resistant
Category - BDI
Cam Followers Yoke Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.smithbearing.com
Manufacturer Item Number
MPYR 150
Long Description
Cam Follower Bearing; 55MM Bore; 150MM Roller Diameter; 70MM Roller Width; Flat Roller; Yoke Type; Sealed; Taper Roller Bearing - Double Row; Relubricatable
Bore
2.165 Inch | 55 Millimeter
Roller Diameter
5.906 Inch | 150 Millimeter
Roller Width
2.756 Inch | 70 Millimeter