Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

PTRY-8.00

MPYR-76

MPYR-76 TRACK ROLLER BEARING ; PLAIN YOKE TYPE

Cam Follower Bearing; 25MM Bore; 76MM Roller Diameter; 44MM Roller Width; Flat Roller; Yoke Type; Sealed; Taper Roller Bearing - Double Row; Relubricatable

Part #

MPYR-76

BDI #

841332

PRICE
$ 198.32 / each

QTY

Manufacturer Name
SMITH BEARING
Minimum Buy Quantity
N/A
Weight / Kilogram
1.24
EAN
0651041211735
Roller Surface Profile
Flat
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Taper Roller Bearing - Double Row
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Contamination Resistant
Category - BDI
Cam Followers Yoke Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.smithbearing.com
Manufacturer Item Number
MPYR 76
Long Description
Cam Follower Bearing; 25MM Bore; 76MM Roller Diameter; 44MM Roller Width; Flat Roller; Yoke Type; Sealed; Taper Roller Bearing - Double Row; Relubricatable
Roller Diameter
2.992 Inch | 76 Millimeter
Bore
0.984 Inch | 25 Millimeter
Roller Width
1.732 Inch | 44 Millimeter