Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

MTTU25-6

MTTU25-6

MTTU25-6 TAKE UP FRAME ; POR TUBE TYPE

Take-Up Frame; 12-3/4" Overall Length; 7" Width Base; 7-3/8" Length Bolt Center-to-Center

Part #

MTTU25-6

BDI #

17800350

PRICE
$ 343.72 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
3.178
UNSPSC
31171533
EAN
0697950629445
Harmonized Tariff Code
8483.20.40.40
Noun
Frame
Keyword String
Take-Up
Manufacturer URL
https://www.martinsprocket.com
Product Detail
Take-Up Frame
Product Specification
12-3/4" Overall Length; 7" Width Base; 7-3/8" Length Bolt Center-to-Center
Long Description
Take-Up Frame; 12-3/4" Overall Length; 7" Width Base; 7-3/8" Length Bolt Center-to-Center