Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

MVCR-125

MVCR-125

MVCR-125 TRACK ROLLER BEARING ; V-GROOVED STUD TYPE

Cam Follower Bearing; 165MM Roller Diameter; 76MM Roller Width; V Groove Roller Surface; Stud Type; 48MM Stud Diameter; M48X5 Thread; Standard Stud; Sealed; Taper Roller Bearing - Double Row; Relubricatable; Hex Socket

Part #

MVCR-125

BDI #

841312

PRICE
$ 629.28 / each

QTY

Manufacturer Name
SMITH BEARING
Minimum Buy Quantity
N/A
Weight / Kilogram
11.56
EAN
0651041211728
Roller Surface Profile
V Groove
Profile
Stud Type
Thread Size
M48 X 5
Stud Profile
Standard Stud
Enclosure
Sealed
Rolling Element
Taper Roller Bearing - Double Row
Relubricatable
Yes
Hex Socket
Yes
Inch - Metric
Metric
Other Features
Contamination Resistant
Category - BDI
Cam Followers Stud Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.smithbearing.com
Manufacturer Item Number
MVCR 125
Long Description
Cam Follower Bearing; 165MM Roller Diameter; 76MM Roller Width; V Groove Roller Surface; Stud Type; 48MM Stud Diameter; M48X5 Thread; Standard Stud; Sealed; Taper Roller Bearing - Double Row; Relubricatable; Hex Socket
Roller Diameter
6.496 Inch | 165 Millimeter
Stud Diameter
1.89 Inch | 48 Millimeter
Roller Width
2.992 Inch | 76 Millimeter