Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

MVTRY-100

MVTRY-150

MVTRY-150 TRACK ROLLER ; YOKE V-GROOVED TYPE 5.9055

Cam Follower Bearing; 55MM Bore; 190MM Roller Diameter; 70MM Roller Width; V Groove Roller; Yoke Type; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable

Part #

MVTRY-150

BDI #

22972124

PRICE
$ 1,212.70 / each

QTY

Brand
Manufacturer Name
PROCAL INNOVATIONS LLC WWW.PCIMFG.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
11.326
UNSPSC
31171530
EAN
0841946133458
Roller Surface Profile
V Groove
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Taper Roller Bearing - Double Row
Relubricatable
No
Inch - Metric
Metric
Other Features
Rubber Lip Enclosure | Carbon Steel Material | Carbon Steel Roller Material
Category - BDI
Cam Followers Yoke Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.pcimfg.com
Weight / LBS
30.40171
Long Description
Cam Follower Bearing; 55MM Bore; 190MM Roller Diameter; 70MM Roller Width; V Groove Roller; Yoke Type; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable
Roller Diameter
7.48 Inch | 190 Millimeter
Roller Width
2.756 Inch | 70 Millimeter
Bore
2.165 Inch | 55 Millimeter