Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

MVTRY-250

MVTRY-250

MVTRY-250 TRACK ROLLER ; YOKE V-GROOVED TYPE 9.8425

Cam Follower Bearing; 70MM Bore; 290MM Roller Diameter; 76MM Roller Width; V Groove Roller; Yoke Type; Metal Shielded; Taper Roller Bearing - Double Row; Not Relubricatable

Part #

MVTRY-250

BDI #

22972128

PRICE
$ 2,593.46 / each

QTY

Brand
Manufacturer Name
PROCAL INNOVATIONS LLC WWW.PCIMFG.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
31.842
UNSPSC
31171530
EAN
0841946133946
Roller Surface Profile
V Groove
Profile
Yoke Type
Enclosure
Metal Shielded
Rolling Element
Taper Roller Bearing - Double Row
Relubricatable
No
Inch - Metric
Metric
Other Features
Rubber Lip Enclosure | Carbon Steel Material | Carbon Steel Roller Material
Category - BDI
Cam Followers Yoke Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.pcimfg.com
Weight / LBS
124.60512
Long Description
Cam Follower Bearing; 70MM Bore; 290MM Roller Diameter; 76MM Roller Width; V Groove Roller; Yoke Type; Metal Shielded; Taper Roller Bearing - Double Row; Not Relubricatable
Roller Width
2.992 Inch | 76 Millimeter
Bore
2.756 Inch | 70 Millimeter
Roller Diameter
11.417 Inch | 290 Millimeter