Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

MVTRY-40

MVTRY-40

MVTRY-40 TRACK ROLLER ; YOKE V-GROOVED TYPE 1.575

Cam Follower Bearing; 10MM Bore; 60MM Roller Diameter; 22MM Roller Width; V Groove Roller; Yoke Type; Sealed; Ball Bearing - Double Row; Not Relubricatable

Part #

MVTRY-40

BDI #

22972130

PRICE
$ 185.34 / each

QTY

Brand
Manufacturer Name
PROCAL INNOVATIONS LLC WWW.PCIMFG.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.295
UNSPSC
31171530
EAN
0841946127488
Roller Surface Profile
V Groove
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Ball Bearing - Double Row
Relubricatable
No
Inch - Metric
Metric
Other Features
Rubber Lip Enclosure | Carbon Steel Material | Carbon Steel Roller Material | 14000RPM Speed
Category - BDI
Cam Followers Yoke Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.pcimfg.com
Weight / LBS
0.638
Long Description
Cam Follower Bearing; 10MM Bore; 60MM Roller Diameter; 22MM Roller Width; V Groove Roller; Yoke Type; Sealed; Ball Bearing - Double Row; Not Relubricatable
Roller Diameter
2.362 Inch | 60 Millimeter
Bore
0.394 Inch | 10 Millimeter
Roller Width
0.866 Inch | 22 Millimeter