Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

MVYR-250

MVYR-250

MVYR-250 TRACK ROLLER BEARING ; V-GROOVED YOKE TYPE

Cam Follower Bearing; 70MM Bore; 290MM Roller Diameter; 76MM Roller Width; V Groove Roller; Yoke Type; Sealed; Taper Roller Bearing - Double Row; Relubricatable

Part #

MVYR-250

BDI #

841347

PRICE
$ 4,500.32 / each

QTY

Manufacturer Name
SMITH BEARING
Minimum Buy Quantity
N/A
Weight / Kilogram
56.52
EAN
0651041211964
Roller Surface Profile
V Groove
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Taper Roller Bearing - Double Row
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Contamination Resistant
Category - BDI
Cam Followers Yoke Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.smithbearing.com
Manufacturer Item Number
MVYR 250
Long Description
Cam Follower Bearing; 70MM Bore; 290MM Roller Diameter; 76MM Roller Width; V Groove Roller; Yoke Type; Sealed; Taper Roller Bearing - Double Row; Relubricatable
Roller Width
2.992 Inch | 76 Millimeter
Bore
2.756 Inch | 70 Millimeter
Roller Diameter
11.417 Inch | 290 Millimeter