Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

YNB-128-S

MYRV-35-SC

MYRV-35-SC NEEDLE BRG CAM FOLLOWER ; FULL COMPL YOKE TYPE CROWNED SEALED

Cam Follower Bearing; 35MM Bore; 72MM Roller Diameter; 28MM Roller Width; Flat Roller; Yoke Type; Sealed; Needle Bearing; Relubricatable

Part #

MYRV-35-SC

BDI #

842235

PRICE
$ 159.07 / each

QTY

INVENTORY:
1
Manufacturer Name
SMITH BEARING
Minimum Buy Quantity
N/A
Weight / Kilogram
0.647
UNSPSC
31171530
EAN
0651041182516
Roller Surface Profile
Flat
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Full Complement
Category - BDI
Cam Followers Yoke Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.smithbearing.com
Manufacturer Item Number
MYRV 35 SC
Weight / LBS
1.426
Long Description
Cam Follower Bearing; 35MM Bore; 72MM Roller Diameter; 28MM Roller Width; Flat Roller; Yoke Type; Sealed; Needle Bearing; Relubricatable
Roller Diameter
2.835 Inch | 72 Millimeter
Bore
1.378 Inch | 35 Millimeter
Roller Width
1.102 Inch | 28 Millimeter