Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

5L 7/8

5L 7/8

5L 7/8 PILLOW BLOCK BALL BEARING ; NON RETURNABLE

Pillow Block Bearing; 2 Bolt Pillow Block; 7/8" Bore; 1.311" Base to Center Height; Eccentric Collar Mount; Ball Bearing; 3-7/16" Minimum Bolt Spacing; 4-1/4" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion

Part #

06920

BDI #

160075

PRICE
$ 231.06 / each

QTY

INVENTORY:
2
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
0.862
UNSPSC
31171511
EAN
0781711069202
Number of Mounting Holes
2
Mounting Method
Eccentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/8 Inch
Relubricatable
Yes
Insert Part Number
NX5014M
Seals
Synthetic Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Low Backing
Category - BDI
Pillow Block
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.bostongear.com
Manufacturer Internal Number
06920
Weight / LBS
1.9
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 7/8" Bore; 1.311" Base to Center Height; Eccentric Collar Mount; Ball Bearing; 3-7/16" Minimum Bolt Spacing; 4-1/4" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bore
0.875 Inch | 22.225 Millimeter
Length Thru Bore
1.219 Inch | 30.96 Millimeter
Base to Center Height
1.311 Inch | 33.3 Millimeter
Nominal Bolt Center to Center
4 Inch | 101.6 Millimeter
Bolt Spacing Minimum
3.438 Inch | 87.325Millimeter
Bolt Spacing Maximum
4.25 Inch | 107.95Millimeter