Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

AELS204-012D1NR

AELS204-012D1NR

AELS204-012D1NR INSERT BALL BEARING ; 3/4" BORE NARROW IR 0.551" OR WID

Insert Bearing; 3/4" Bore; Narrow Inner Ring; 0.551" Outer Race Width; 1.85" Outside Diameter; Eccentric Collar; Ball Bearing; 1.22" Length Thru Bore; Relubricatable; Single Lip Contact Contour Riding Seal; Snap Ring

Part #

AELS204-012D1NR

BDI #

1214179

PRICE
$ 37.49 / each
$ 51.13 / each

QTY

INVENTORY:
1
Brand
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
Weight / Kilogram
0.191
EAN
4547359461503
Inner Race Profile
Narrow Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Eccentric Collar
Rolling Element
Ball Bearing
Relubricatable
Yes
Seal Type
Single Lip Contact Contour Riding
Snap Ring
Yes
Inch - Metric
Inch
Other Features
Single Row | Light Duty | Steel Cage | Has Trash Guard
Category - BDI
Insert Bearings
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.ntnglobal.com
Long Description
Insert Bearing; 3/4" Bore; Narrow Inner Ring; 0.551" Outer Race Width; 1.85" Outside Diameter; Eccentric Collar; Ball Bearing; 1.22" Length Thru Bore; Relubricatable; Single Lip Contact Contour Riding Seal; Snap Ring
Outer Race Width
0.551 Inch | 14 Millimeter
Length Thru Bore
1.22 Inch | 31 Millimeter
Outside Diameter
1.85 Inch | 47 Millimeter
Bore
0.75 Inch | 19.05 Millimeter