Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

C-FSPAW2215-208N1

C-FSPAW2215-208N1

C-FSPAW2215-208N1 SPHR PILLOW BLOCK ; HEAVY DUTY MOUNTED UNIT - DUCTILE

Pillow Block Bearing; 4 Bolt Pillow Block; 2-1/2" Bore; 3-1/4" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; Relubricatable; Ductile Iron; Expansion

Part #

C-FSPAW2215-208N1

BDI #

25266674

PRICE
$ 1,209.24 / each
$ 1,649.22 / each

QTY

INVENTORY:
2
Brand
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31171511
EAN
4550253043317
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Ductile Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
MX-W22215EALLKW33C3
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row | Heavy Duty | 2 Open End Cover
Category - BDI
Pillow Block
Product Group - BDI
M06288
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.ntnglobal.com
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 2-1/2" Bore; 3-1/4" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; Relubricatable; Ductile Iron; Expansion
Actual Bolt Center to Center
9.125 Inch | 231.775Millimeter
Base to Center Height
3.25 Inch | 82.55 Millimeter
Bore
2.5 Inch | 63.5 Millimeter
Length Thru Bore
2.835 Inch | 72 Millimeter
Nominal Bolt Center to Center
8.8 Inch | 223.5 Millimeter