Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

C-SFCW2217-300N1

C-SFCW2217-300N1

C-SFCW2217-300N1 FLANGE BLOCK BEARING

Flange Block Bearing; 4 Bolt Round Flange Cartridge; 3" Bore; 9.4" Bolt Circle Diameter; 6.681" Bolt Spacing; 1 Piece Solid; Tapered Adapter Sleeve; Ductile iron; Spherical Roller Bearing; Relubricatable; Single Lip Contact Seal

Part #

C-SFCW2217-300N1

BDI #

17146760

PRICE
$ 2,004.95 / each
$ 2,734.44 / each

QTY

Brand
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
Weight / Kilogram
15.42
UNSPSC
31171501
EAN
4547359862430
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Round Flange Cartridge
Rolling Element
Spherical Roller Bearing
Housing Material
Ductile iron
Expansion / Non-expansion
Expansion
Mounting Bolts
17 Millimeter
Relubricatable
Yes
Insert Part Number
MX-W22217BLLKC3
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
With Pilot
Inch - Metric
Inch
Other Features
Heavy Duty
Category - BDI
Flange Block
Product Group - BDI
M06288
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
34
Long Description
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 3" Bore; 9.4" Bolt Circle Diameter; 6.681" Bolt Spacing; 1 Piece Solid; Tapered Adapter Sleeve; Ductile iron; Spherical Roller Bearing; Relubricatable; Single Lip Contact Seal
Nominal Bolt Circle Diameter Round
9.4 Inch | 238 Millimeter
Length Thru Bore
2.028 Inch | 51.511 Millimeter
Cartridge Pilot Diameter
7.48 Inch | 190 Millimeter
Bore
3 Inch | 76.2 Millimeter
Bolt Spacing
6.681 Inch | 169.7 Millimeter
Cartridge Pilot Depth
1.26 Inch | 32 Millimeter