Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

B1U-DI-200R

B1U-DI-200R

B1U-DI-200R TAPERED RLR INSERT BRG

Cartridge Bearing; 2" Bore; 4-1/4" Outside Diameter; 2-7/16" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Cast Iron; Tapered Roller Bearing; 3-1/2" Length Thru Bore; Relubricatable; Triple Lip Contact Seal; Non-Expansion

Part #

023553

BDI #

241047

PRICE
$ 1,037.57 / each
$ 1,198.00 / each

QTY

INVENTORY:
5
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
3.41
UNSPSC
31171500
EAN
0782475724499
Mounting Method
Concentric Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Tapered Roller Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Seals
Triple Lip Contact
Other Features
Double Row | Double Interlock | With Set Screw
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
23553
Weight / LBS
7.51
Long Description
Cartridge Bearing; 2" Bore; 4-1/4" Outside Diameter; 2-7/16" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Cast Iron; Tapered Roller Bearing; 3-1/2" Length Thru Bore; Relubricatable; Triple Lip Contact Seal; Non-Expansion
Cartridge Housing Width
2.438 Inch | 61.925 Millimeter
Bore
2 Inch | 50.8 Millimeter
Outside Diameter
4.25 Inch | 107.95 Millimeter
Length Thru Bore
3.5 Inch | 88.9 Millimeter