Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

QVCW16V070SEO

DVC20K307ST

DVC20K307ST SPH RLR BRG HOUSING UNIT ; TAPERED ADAPTER LOCK SOLID-BLK

Flange Block Bearing; 4 Bolt Round Flange Cartridge; 3-7/16" Bore; 8.6" Bolt Circle Diameter; 6.1" Bolt Spacing; 1 Piece Solid; Tapered Adapter Sleeve; Cast Steel; Spherical Roller Bearing; Relubricatable; Teflon Labyrinth Seal

Part #

DVC20K307ST

BDI #

751163

PRICE
$ 2,312.94 / each
$ 2,792.06 / each

QTY

INVENTORY:
4
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
15.254
UNSPSC
31171501
EAN
0883450004909
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Round Flange Cartridge
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
22220
Seals
Teflon Labyrinth
Housing Configuration
1 Piece Solid
Pilot Configuration
With Pilot
Inch - Metric
Inch
Other Features
Double Row | Heavy Duty
Category - BDI
Flange Block
Product Group - BDI
M06288
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.timken.com
Weight / LBS
37
Long Description
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 3-7/16" Bore; 8.6" Bolt Circle Diameter; 6.1" Bolt Spacing; 1 Piece Solid; Tapered Adapter Sleeve; Cast Steel; Spherical Roller Bearing; Relubricatable; Teflon Labyrinth Seal
Length Thru Bore
3.82 Inch | 97.028 Millimeter
Cartridge Pilot Diameter
7.375 Inch | 187.32 Millimeter
Nominal Bolt Circle Diameter Round
8.6 Inch | 218.4 Millimeter
Bolt Spacing
6.1 Inch | 154.9 Millimeter
Bore
3.438 Inch | 87.325 Millimeter
Cartridge Pilot Depth
1.375 Inch | 34.925 Millimeter