Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

FSAF 220

FSAF 220

FSAF 220 PILLOW BLOCK BRG HOUSING ; 4 BLT 6.125"X15.25"X8.5" CI

Pillow Block Bearing Housing; 4 Bolt; Split Type; 100MM Inside Diameter; Cast Iron Material; 11-5/8" Bolt Center to Center Distance; 3/4" Bolt Hole Size

Part #

FSAF 220

BDI #

1266124

PRICE
$ 1,049.96 / each
$ 1,267.46 / each

QTY

INVENTORY:
2
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
21.19
UNSPSC
31171519
EAN
7316576663239
Noun
Housing
Keyword String
Bearing Pillow Block
Manufacturer URL
https://www.skf.com
Product Detail
Pillow Block Bearing Housing
Product Specification
4 Bolt; Split Type; 100MM Inside Diameter; Cast Iron Material; 11-5/8" Bolt Center to Center Distance; 3/4" Bolt Hole Size
Long Description
Pillow Block Bearing Housing; 4 Bolt; Split Type; 100MM Inside Diameter; Cast Iron Material; 11-5/8" Bolt Center to Center Distance; 3/4" Bolt Hole Size