Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

P2B-SXRH-107-LL-E-DRY

P2B-SXRH-107-LL-E-DRY

P2B-SXRH-107-LL-E-DRY; 137901 ; PILLOW BLK BALL BRG NON RETURNABLE

Pillow Block Bearing; 2 Bolt Pillow Block; 1-7/16" Bore; 2-1/8" Base to Center Height; Eccentric Collar Mount; Ball Bearing; 5.18" Minimum Bolt Spacing; 5.88" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion

Part #

137901

BDI #

23775724

PRICE
$ 391.08 / each
$ 532.00 / each

QTY

INVENTORY:
2
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
2.672
UNSPSC
31171511
EAN
0782477613463
Number of Mounting Holes
2
Mounting Method
Eccentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
INS-SXRH-107-E-LL
Seals
Metallic Labyrinth
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Normal Duty | High Base | Wide Inner Ring
Category - BDI
Pillow Block
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
137901
Weight / LBS
7.2
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-7/16" Bore; 2-1/8" Base to Center Height; Eccentric Collar Mount; Ball Bearing; 5.18" Minimum Bolt Spacing; 5.88" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Length Thru Bore
1.95 Inch | 49.53 Millimeter
Bore
1.438 Inch | 36.525 Millimeter
Bolt Spacing Minimum
5.18 Inch | 131.572Millimeter
Bolt Spacing Maximum
5.88 Inch | 149.352Millimeter
Nominal Bolt Center to Center
6 Inch | 152.4 Millimeter
Base to Center Height
2.125 Inch | 54 Millimeter