Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

ETXP-207

ETXP-207

ETXP-207 PILLOW BLOCK BALL BEARING ; NON-RETURNABLE

Pillow Block Bearing; 2 Bolt Pillow Block; 35MM Bore; 54MM Base to Center Height; Eccentric Collar Mount; Ball Bearing; 127MM Minimum Bolt Spacing; 161.925MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion

Part #

707589

BDI #

333555

PRICE
$ 673.37 / each
$ 684.36 / each

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
3.007
UNSPSC
31171511
EAN
0662461297346
Number of Mounting Holes
2
Mounting Method
Eccentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Seals
Triple Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row | Textile Duty
Category - BDI
Pillow Block
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
ETXP-207
Manufacturer Internal Number
707589
Weight / LBS
6.63
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 35MM Bore; 54MM Base to Center Height; Eccentric Collar Mount; Ball Bearing; 127MM Minimum Bolt Spacing; 161.925MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Base to Center Height
2.125 Inch | 54 Millimeter
Bore
1.378 Inch | 35 Millimeter
Nominal Bolt Center to Center
5.7 Inch | 144.8 Millimeter
Bolt Spacing Minimum
5 Inch | 127Millimeter
Bolt Spacing Maximum
6.375 Inch | 161.925Millimeter
Length Thru Bore
2.016 Inch | 51.2 Millimeter