Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

ETXP-39

ETXP-39

ETXP-39 PILLOW BLOCK BALL BEARING ; NON-RETURNABLE

Pillow Block Bearing; 2 Bolt Pillow Block; 2-7/16" Bore; 3" Base to Center Height; Eccentric Collar Mount; Ball Bearing; 7-1/8" Minimum Bolt Spacing; 8-7/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion

Part #

713108

BDI #

352021

PRICE
$ 1,502.93 / each
$ 1,798.96 / each

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
9.08
UNSPSC
31171511
EAN
0662461065990
Number of Mounting Holes
2
Mounting Method
Eccentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
ETX-39
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Textile Duty
Category - BDI
Pillow Block
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
ETXP-39
Manufacturer Internal Number
713108
Weight / LBS
20
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 2-7/16" Bore; 3" Base to Center Height; Eccentric Collar Mount; Ball Bearing; 7-1/8" Minimum Bolt Spacing; 8-7/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Bolt Spacing Maximum
8.875 Inch | 225.425Millimeter
Bore
2.438 Inch | 61.925 Millimeter
Nominal Bolt Center to Center
8 Inch | 203.2 Millimeter
Base to Center Height
3 Inch | 76.2 Millimeter
Bolt Spacing Minimum
7.125 Inch | 180.975Millimeter
Length Thru Bore
3.063 Inch | 77.8 Millimeter