Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

MP-47C

MP-47C

MP-47C PILLOW BLOCK BEARING UNIT ; 2-15/16" BORE 3-1/2" BASE-CTR 2 HOLE

Pillow Block Bearing; 2 Bolt Pillow Block; 2-15/16" Bore; 3-1/2" Base to Center Height; Set Screw Mount; Ball Bearing; 7-7/8" Minimum Bolt Spacing; 10-1/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion

Part #

704220

BDI #

352981

PRICE
$ 1,018.79 / each
$ 1,240.36 / each

QTY

INVENTORY:
1
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
13.952
UNSPSC
31171511
EAN
0662461026786
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
7/8 Inch
Relubricatable
Yes
Insert Part Number
3-215C
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row
Category - BDI
Pillow Block
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
MP-47C
Manufacturer Internal Number
704220
Weight / LBS
31.5
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 2-15/16" Bore; 3-1/2" Base to Center Height; Set Screw Mount; Ball Bearing; 7-7/8" Minimum Bolt Spacing; 10-1/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bore
2.938 Inch | 74.625 Millimeter
Bolt Spacing Maximum
10.125 Inch | 257.175Millimeter
Nominal Bolt Center to Center
9 Inch | 228.6 Millimeter
Bolt Spacing Minimum
7.875 Inch | 200.025Millimeter
Base to Center Height
3.5 Inch | 88.9 Millimeter
Length Thru Bore
3.25 Inch | 82.55 Millimeter