Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

NPMH-35T

NPMH-35T

NPMH-35T PILLOW BLOCK BALL BEARING ; NON-RETURNABLE

Pillow Block Bearing; 2 Bolt Pillow Block; 2-3/16" Bore; 2-1/2" Base to Center Height; Concentric Collar Mount; Ball Bearing; 6-1/2" Minimum Bolt Spacing; 7" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion

Part #

716576

BDI #

333829

PRICE
$ 402.70 / each
$ 667.53 / each

QTY

INVENTORY:
4
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
4.354
UNSPSC
31171511
EAN
0662461340639
Number of Mounting Holes
2
Mounting Method
Concentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
MH-35T
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row
Category - BDI
Pillow Block
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
9.6
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 2-3/16" Bore; 2-1/2" Base to Center Height; Concentric Collar Mount; Ball Bearing; 6-1/2" Minimum Bolt Spacing; 7" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Base to Center Height
2.5 Inch | 63.5 Millimeter
Nominal Bolt Center to Center
6.8 Inch | 172.7 Millimeter
Bolt Spacing Minimum
6.5 Inch | 165.1Millimeter
Bore
2.188 Inch | 55.575 Millimeter
Bolt Spacing Maximum
7 Inch | 177.8Millimeter
Length Thru Bore
2.25 Inch | 57.15 Millimeter