Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

TXP-35

TXP-35

TXP-35 PILLOW BLOCK BALL BEARING ; NON-RETURNABLE

Pillow Block Bearing; 2 Bolt Pillow Block; 2-3/16" Bore; 2-3/4" Base to Center Height; Eccentric Collar Mount; Ball Bearing; 6-9/16" Minimum Bolt Spacing; 7-15/16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion

Part #

714372

BDI #

352023

PRICE
$ 684.78 / each
$ 819.65 / each

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
7.355
UNSPSC
31171511
EAN
0662461073995
Number of Mounting Holes
2
Mounting Method
Eccentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
TX-35
Seals
Felt Labyrinth
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Textile Duty
Category - BDI
Pillow Block
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
TXP-35
Manufacturer Internal Number
714372
Weight / LBS
16.2
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 2-3/16" Bore; 2-3/4" Base to Center Height; Eccentric Collar Mount; Ball Bearing; 6-9/16" Minimum Bolt Spacing; 7-15/16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bolt Spacing Minimum
6.563 Inch | 166.7Millimeter
Bore
2.188 Inch | 55.575 Millimeter
Length Thru Bore
2.813 Inch | 71.45 Millimeter
Bolt Spacing Maximum
7.938 Inch | 201.625Millimeter
Base to Center Height
2.75 Inch | 69.85 Millimeter
Nominal Bolt Center to Center
7.2 Inch | 182.9 Millimeter